0
1
2
3

SC1-500B Industrial Cleaner Spray-rapid Dry 500ML

Order Code: ZT1037250X

£10.99 Inc VAT (20%)
£11.998% off
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

Solent SC1-500B Rapid Dry Industrial Solvent Cleaner is supplied in a large 500 ml aerosol; it is formulated to quickly penetrate grease, oil and general soiling on metal/electrical components and precision parts allowing them to be cleaned quickly. The formulation rapidly evaporates leaving a clean dry surface it is very effective at temperatures ranging from 5C to 30C.

It is Safe to use on most plastic components. It will soften some lacquers. If in doubt about suitability, test on a scrap component or a small area before general application.

See full description
Specifications for SC1-500B Industrial Cleaner Spray-rapid Dry 500ML
  • MFR Part No.
    SC1-500B
  • Suitable For Use On
    General Parts
    Plastic
    Electrical
    Metal
  • Removes
    Grime
    Oil
    Grease
  • Container Type
    Aerosol
  • Features
    Fast Drying
  • Size
    500ml
  • Series
    SC1-500B
  • Base Type
    Solvent Based
  • Product Type
    Industrial Rapid Dry Cleaner

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome