Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Products
Degreasers
Screen Cleaner Pump Spray 250ml
By Fellowes
Order Code:
ZT3528703S
£5.59
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.59
0%
5 - 9
£5.37
4%
10 - 19
£5.14
8%
20 - 49
£4.92
12%
50 +
£4.70
16%
1
Add to basket
Get it by
Fri, 31st Jan
In Stock
GBP
5.59
https://www.zoro.co.uk/shop/cleaning-and-hygiene/degreasers/screen-cleaner-pump-spray-250ml/p/ZT3528703S
Add to quotation
View all Degreasers
Description
Fellowes Screen Cleaner Pump Spray Single Bottle (250ml) - 99718
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Screen Cleaner Pump Spray 250ml
Type
Screen & Keyboard Cleaning
For Use With
Screens
Bottle Size
250ml
Form
Cleaning Fluid
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome