Selsen F052 HD Degreaser 2 x 5 Litre

Order Code: ZT2427437S

£42.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£42.990%
5 - 9£41.274%
10 +£39.558%


Description

Selden F052 H.D Degreaser Aluminium Safe Heavy Duty Degreaser


The clear, fragrance-free, orange liquid emulsifies animal fats, grease, blood and protein. Contains effective detergents for soil penetration.


Non-Tainting.


Ideal Food Plant cleaner. Aluminium Safe. Controlled foam, no excessive rinsing.


Application: Suitable for floors, walls, drains, gullies, and canopies in Kitchens, Bakeries, Restaurants, Hospitals and the Meat processing & Food
Manufacturing Industry.


Will not taint food, may be used through mechanical floor scrubber machines.


Description:

FLOORS: Sweep floor and remove all loose soiling.


Apply a solution of H D Degreaser 1: 40 with water and apply by mop.


Agitate the solution to penetrate the soiling before cleaning and rinsing off using warm water.


WORK SURFACES AND WALLS:

remove all food products to prevent contamination.


Remove any loose soiling.


Apply solution at the required dilution with a cloth, sponge, or scouring pad.


Rinse thoroughly with warm water and leave to air dry. DEEP FAT FRYERS: Turn off power and allow to cool.


Drain oil and remove sediment.


Fill fryer with a solution of 1: 20 dilution. Heat solution for 10-12 mins.


DO NOT BOIL.


Drain and rinse with clean water, wipe dry.


To sanitise high risk areas, rinse or spray clean all surfaces with concentrated residual sanitiser.

See full description
Specifications for Selsen F052 HD Degreaser 2 x 5 Litre
  • Size
    5L
  • Colour
    Cleaner
  • Product Type
    Kitchen Degreaser

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome