Solvent Degreaser MVE6006 Renoclean 500ml

Order Code: ZT5128611S

£5.99 Inc VAT (20%)


Description

Solvent Degreaser MVE6006 Renoclean, 500ml, is an effective degreasing solution ideal for cleaning components in inter-process or downstream applications. It removes oils, fats, and other non-polar substances.

Features and Benefits
• Suitable for all metals
• 500ml aerosol
• Low-odour
• Residue-free
• Safe on all surfaces

See full description
Specifications for Solvent Degreaser MVE6006 Renoclean 500ml
  • Container Type
    Aerosol
  • Product Type
    Solvent Degreaser
  • Series
    Renoclean
  • Size
    500ml
  • Product Format
    Aerosol
  • MFR Part No.
    601877513
  • Applications
    Degreasing
    Surface Cleaning
  • Concentration
    Ready to Use
  • For Use On
    Hard Surfaces
    Industrial Environments
    Metals
  • Base Type
    Solvent Based
  • Hazard Warning
    Flammable
    Hazardous to the Environment

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome