Solvent Tool & Electronics Cleaner - IS2

Order Code: ZT1002040S

£16.99 Inc VAT (20%)


Description

PRECISION Solvent Tool & Electronics Cleaner is a non-chlorinated, medium to fast evaporating, light duty cleaner for use on metallic and plastic surfaces, removing general grime, and also greases and oils in heavier duty applications. Can be used on electrical equipment once the supply has been isolated. Medium - fast evaporation rate;Leaves no residue;Effective in delicate applications;May also be used for heavier duty cleaning;Easy to use with integral directional nozzle;Removes stains, oil, grease and printing inks Consult the safety data sheet prior to use - suitable Personal Protection Equipment should be worn. Shake can thoroughly before use and spray directly onto component from a distance of 20 to 30cm, ensuring even coverage. Allow to penetrate and wipe clean. Test on an inconspicuous area if in doubt as to compatibility. DO NOT spray onto live electrical equipment. Dispose of used aerosols in line with local and national regulations.

See full description
Specifications for Solvent Tool & Electronics Cleaner - IS2
  • Form
    Spray
  • Container Type
    Aerosol
  • Product Type
    Electronics Cleaner

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome