Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Products
Degreasers
Stainless Steel Cleaner 400ml
By Selden
Order Code:
ZT3522918S
£9.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.29
0%
5 - 9
£8.92
4%
10 - 19
£8.55
8%
20 - 49
£8.18
12%
50 +
£7.80
16%
1
Add to basket
Get it by
Tue, 17th Dec
In Stock
GBP
9.29
https://www.zoro.co.uk/shop/cleaning-and-hygiene/degreasers/stainless-steel-cleaner-400ml/p/ZT3522918S
Add to quotation
View all Degreasers
Description
Selden Stainless Steel Cleaner Aerosol 400ml 1010031
Tags:
#BulkDiscount
Specifications
Specifications for Stainless Steel Cleaner 400ml
Product Type
Aerosol
Cleaning Fluids
Applications
Stainless Steel Cleaner
Cleaning and Polishing
Pack Quantity
480ml
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome