0
1

Stainless Steel Cleaner FG Aerosol 500ML

Order Code: ZT1037309X

£9.99 Inc VAT (20%)


Description

Water-based, foaming cleaner for degreasing and cleaning of stainless steel surfaces. Registered NSF C1 (No.138212) for use in the food industry. Eliminates fingerprints, watermarks, dust and dirt from stainless steel. Provides metal surfaces with a long term protective coating which inhibits staining and contamination. Fitted with a 360 spray system for all angle use, even upside down. Suitable for cleaning and protection of metal surfaces against staining and contamination. 500ml aerosol.

See full description
Specifications for Stainless Steel Cleaner FG Aerosol 500ML
  • Container Type
    Aerosol
  • Removes
    Grime
  • MFR Part No.
    30249
  • Suitable For Use On
    Food Preparation Areas
    Metal
  • Features
    360° Spray System for all angle use
  • Size
    500ml
  • Series
    FG
  • Base Type
    Water Based
  • Product Type
    Stainless Steel Cleaner
  • For Use On
    Stainless Steel
  • Product Format
    Aerosol
  • Applications
    Surface Cleaning
  • Concentration
    Ready to Use