Surface Disinfectant - 500ml Bottle

Order Code: ZT1708780S

Qty of 6 for
£44.94 Inc VAT (20%)
£7.49 each

This product must be ordered in multiples of 6

Description

OCEANSAN is an environmentally friendly surface disinfectant. Containing over 99% natural ingredients and with no nasty chemicals the liquid disinfectant is registered as a biocide and has been tested to the same European Standards as the alcohol based alternatives.

99.995% effective at destroying viruses, bacteria, fungi and spores.

(Complies with: EN1276, EN1500, EN14476, EN901, EN1499, EN1656, EN13623 & EN13697)

OCEANSAN is hypoallergenic and contains no parabens, dye or alcohol.

50 times more effective than bleach at killing all germs, including viruses.

The PH neutral formulation is Safe for use around all the family and is suitable for use in food preparation environments.

See full description
Specifications for Surface Disinfectant - 500ml Bottle
  • Container Type
    Bottle
  • Form
    Liquid
  • Volume
    500ml
  • Product Type
    Disinfectant

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome