SW-4 OzzyJuice Heavy Duty Degreasing Solution 20L

Order Code: ZT3448377S

£69.99 Inc VAT (20%)


Description

SW-4 OzzyJuice® heavy duty degreasing solution is a high performance water-based cleaner designed for use in the SmartWasher cleaning machines. Formulated to tackle tough soiling, the pH neutral formula contains a blend of emulsifiers and surfactants to for an effective cleaner that's environmentally-friendly and carcinogen-free.

Features and Benefits
• Residue-free finish for a thorough clean
• Non-caustic, non-toxic and non-flammable for safe handling and storage
• Safe for users and the environment

Typical Applications
• Heavy duty workshop soiling
• Burnt-on carbon
• Grease and oil
• Creosote
• Fifth wheel grease
• Resin products
• Solder and flux
• Motor oil
• Crude oil
• Impacted grease

Approvals
• NSF A1 registered (NSF No. 165650)

See full description
Specifications for SW-4 OzzyJuice Heavy Duty Degreasing Solution 20L
  • Base Type
    Water Based
  • Size
    20L
  • Product Type
    Degreaser
  • MFR Part No.
    1032762
  • Series
    SW-4 OzzyJuice®
  • Container Type
    Bottle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome