T069 Ultraforce Power Degreaser 750ml 6 x 750 ml

Order Code: ZT2620403S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%


Description

Selden T069 Ultraforce Power Degreaser is a maximum power, deep cleaning spray with no irritating fumes.Selden T069 Ultraforce Power Degreaser features:- It is ideal for deep cleaning in the catering industry.- Selden Ultraforce removes burnt on fat and protein from cookers and extraction hoods.- It is aluminium safe.- Ultraforce is also ideal for washrooms.- It removes body fat from tiles and shower trays and removes mildew from grout.How do you use Selden Ultraforce?- Spray on soiled area, agitate with cloth or brush and rinse off.NB Always rinse thoroughly.Selden Ultraforce may damage some surfaces if left to dry on.

See full description
Specifications for T069 Ultraforce Power Degreaser 750ml 6 x 750 ml
  • Size
    750ml
  • Colour
    Cleaner
  • Product Type
    Kitchen Degreaser

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome