Techniclean HP Industrial Cleaner, 20LTR

Techniclean HP Industrial Cleaner, 20LTR

Order Code: ZT3292992SCopy

£139.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Castrol Techniclean™ HP is high pressure, low alkaline industrial process spray cleaner that contains biodegradable surfactants and corrosion inhibitors.

Features and Benefits
• Produces a temporary corrosion preventive film on the metal surface to minimise scrap rate and improve productivity
• Multi-metal compatibility, suitable in soft/hard water and enables possible product
consolidation
• Reliably minimises excessive foam and reduces risk of dangerous cavitation or damage of high-pressure pumps
• Excellent demulsifying properties that reduce maintenance costs, provide long bath life and easy skimming

Typical Applications
• Metal
• Oil
• Dirt
• Corrosion protective film

Notes
• Temperature Range: ambient 65°C

See full description
Specifications for Techniclean HP Industrial Cleaner, 20LTR
  • Suitable For Use On
    Metals
  • Container Type
    Drum
  • MFR Part No.
    15504E
  • Product Type
    Industrial Cleaners
  • Series
    Techniclean HP
  • Removes
    Corrosion
    Dirt
    Oil
  • Base Type
    Water Based
  • Size
    20L