Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Products
Degreasers
TF5 Trigger Spray 1L
By Autosol
Order Code:
ZT1720191S
£4.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.99
0%
10 - 19
£4.74
5%
20 - 49
£4.49
10%
50 +
£4.24
15%
1
Add to basket
Get it in
11-16
working days
Available
GBP
4.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/degreasers/tf5-trigger-spray-1l/p/ZT1720191S
Add to quotation
View all Degreasers
Description
Not available.
Tags:
#BulkDiscount
Specifications
Specifications for TF5 Trigger Spray 1L
Capacity
1L
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome