Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Products
Degreasers
U-Pol Solvent Degreaser Panel Wipe 5L (Fast)
By Autosol
Order Code:
ZT1036738P
£32.99
each
Inc VAT (20%)
£65.98 minimum order value
Quantity
Price
Discount
1 - 9
£32.99
0%
10 - 19
£31.67
4%
20 +
£30.35
8%
2
Add to basket
Minimum order quantity: 2.
Currently unavailable
Unavailable
GBP
65.98
https://www.zoro.co.uk/shop/cleaning-and-hygiene/degreasers/u-pol-solvent-degreaser-panel-wipe-5l-fast/p/ZT1036738P
Add to quotation
View all Degreasers
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for U-Pol Solvent Degreaser Panel Wipe 5L (Fast)
Features
Fast evaporation
Container Type
Can
Removes
Silicone
Wax
Grease
Size
5Ltr
Product Type
Degreaser