Ultraclean M2 Formula Fluid 1LTR

Order Code: ZT1037417X

£19.99 Inc VAT (20%)


Description

In order for ultrasonic cleaning systems to provide the best cleaning results, it is important that a high quality ultrasonic detergent is used. The ultrasonic detergent intensifies the power of the cleaning process, aiding in the loosening process and improving the saturation capacity of the liquid. Ultrawave offer a range of specially formulated ultrasonic cleaning fluids for use in any application. All our fluids are non-foaming and biodegradable and have been designed to provide excellent cleaning results, time after time.

Ultraclean CS: removes carbon and heavy contamination for industrial applications (not for use on aluminium and other soft metals).
Ultraclean SA: General-purpose detergent suitable for use on aluminium and other soft metals.
Ultraclean M2: General-purpose detergent for use on metal, plastic, suitable for use on medical instruments.

See full description
Specifications for Ultraclean M2 Formula Fluid 1LTR
  • Suitable For Use On
    Metal
    Plastic
  • Size
    1ltr
  • Features
    Non Foaming
    Reduces Surface Tension
  • MFR Part No.
    F5001301
  • Container Type
    Bottle
  • Removes
    Contaminants
  • Product Type
    Cleaning Fluid
  • Base Type
    Water Based
  • Series
    M2 Ultraclean

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome