0
1

Ultraclean SA Cleaning Fluid 1LTR

Order Code: ZT1037416X

£22.99 Inc VAT (20%)


Description

In order for ultrasonic cleaning systems to provide the best cleaning results, it is important that a high quality ultrasonic detergent is used. The ultrasonic detergent intensifies the power of the cleaning process, aiding in the loosening process and improving the saturation capacity of the liquid. Ultrawave offer a range of specially formulated ultrasonic cleaning fluids for use in any application. All our fluids are non-foaming and biodegradable and have been designed to provide excellent cleaning results, time after time.

Ultraclean CS: removes carbon and heavy contamination for industrial applications (not for use on aluminium and other soft metals).
Ultraclean SA: General-purpose detergent suitable for use on aluminium and other soft metals.
Ultraclean M2: General-purpose detergent for use on metal, plastic, suitable for use on medical instruments.

See full description
Specifications for Ultraclean SA Cleaning Fluid 1LTR
  • Container Type
    Bottle
  • Size
    1ltr
  • MFR Part No.
    F5002501
  • Suitable For Use On
    Glass
    Plastic
    Electrical
    Food Preparation Areas
    Metal
  • Features
    Non Foaming
    Reduces Surface Tension
    General Purpose Cleaning Detergent
  • Removes
    Contaminants
  • Product Type
    Cleaning Fluid
  • Base Type
    Water Based
  • Series
    Sa Ultraclean
  • Product Format
    Liquid
  • For Use On
    Glass
    Plastics
    Electronic Components
    Metals
  • Hazard Warning
    Corrosive
  • Applications
    Surface Cleaning
  • Concentration
    Ready to Use

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome