Universal Cleanser Concentrate 500ml

Order Code: ZT4964710S

£7.99 Inc VAT (20%)


Description

Corgi Universal Cleanser Concentrate 500ml Dosing: New Installations: Corgi TripCon Cleanser should be circulated around the system, at normal running temperature with all valves open for two hours Thoroughly flush the system before refilling and adding Corgi TripCon Inhibitor Existing installations: Corgi TripCon Cleanser should be circulated around the system, at normal running temperature, with all valves open, for a minimum of two hours or up to two weeks depending on the condition of the system, until satisfactory performance is obtained Thoroughly flush system before refilling and adding Corgi TripCon Inhibitor. This product was manufactured under a quality system accredited to ISO 9001 and an environmental management system accredited to ISO14001. NOT Suitable for PRIMATIC systems.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Universal Cleanser Concentrate 500ml
  • Form
    Concentrate
  • Product Type
    Universal Cleanser
  • Volume
    500ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome