Unsmoke Degrease All 5 Litre 5 Litre

Order Code: ZT2425896S

£33.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£33.990%
5 +£32.295%


Description

Wall Wash with Biosolv


Cleans smoke damaged hard surfaces, Tough enough to remove heavy smoke and grease residues on painted surfaces, metal, concrete, tile, sealed or unsealed wood, hard floors and wet cleanable fabrics. Powers through greasy soils on carpets and upholstery. Gentle enough to use as a traffic lane cleaner or upholstery pre-spray.


Wall Wash is formulated with proprietary brightening and deodorizing agents
for cleaning smoke-damaged hard surfaces. This product is especially
effective for prepping walls for painting ? it quickly removes both oily
and dry soot, and does not require rinsing when used as directed.
Especially effective for cleaning up after grease fires. A truly multi-use
product, Wall Wash can also be used as a powerful degreaser for parts
washing and can be added to any cleaning agent to boost odor control.


Use Instructions


As a wall cleaner:


1. Remove excess smoke and soot using a lamb?s wool duster or HEPA filter
vacuum.


2. After testing the contamination level and surface durability, add 4 oz.
and up to 32 oz. (125 to 1000 mL) to each gallon (3.8 L) of water depending
on the severity of the job.


3. Apply diluted Wall Wash with a wall cleaning machine, or spray on, and
wipe down.


4. Rinsing with water is recommended if used at higher concentrations, or
if used to clean high-touch surfaces.



As a booster:


1. Mix 8 ounces (250 ML) of Wall Wash per gallon (3.8 L) to any ordinary
cleaning solution for use on walls, floor or other hard surfaces.


2. Rinsing with water is recommended if used at higher concentrations, or
if used to clean high-touch surfaces.


Dilution - Various (4oz. to 32 oz. per gallon)


Flash point - >201? F | 94? C


Appearance - Transparent liquid; green colour


pH - 12.8


Specific gravity - 1.032

See full description
Specifications for Unsmoke Degrease All 5 Litre 5 Litre
  • Size
    5L
  • Product Type
    Fire Restoration

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome