V010 Concentrated Traffic Film Remover 2 x 5 Litre

Order Code: ZT2428824S

£30.99 Inc VAT (20%)


Description

An effective cleaner for use on vehicles in conjunction with a pressure washer Will break down soil traffic film and general grime quickly and efficiently
Traffic Film Remover Concentrated


Application

Suitable for use through pressure washing machine either hot or cold. Used extensively in the transport industry e.g. buses, box vans, curtain sided
vehicles, tankers, earth moving vehicles, cars, etc


Directions

Pre-dilute with water as required prior to pouring into detergent feed tank. Adjust feed rate as required, typical final dilution 1 - 2%. Lightly spray
vehicle and allow to soak for up to 5 minutes. Rinse thoroughly using high pressure spray. N.B. Do not use on aluminium or galvanised surfaces. Do not
allow the product residue to dry out on the vehicle or staining may occur. Always rinse thoroughly after use.


Technical

-Composition A blend of alkaline builders, nonionic and amphoteric sufactants, sequestrants and soil suspending agents

-Appearance Clear liquid

-Colour Colourless

-Density 1.090

-pH

-Fragrance Unfragrance

-Stability 2 years in an unopened container


Biodegradability

All surfactants contained in Enov Products meet the requirements of the EU Detergent Directive 2005 ? 2004/648/EC. This requires all surfactants to break
down both quickly and completely into harmless material such as CO2 and water.

See full description
Specifications for V010 Concentrated Traffic Film Remover 2 x 5 Litre
  • Product Type
    Vehicle Valeting
  • Size
    5L
  • Colour
    Yellow
  • Material
    Liquid