VHB Surface Cleaner, 1 L
0
1

VHB Surface Cleaner, 1 L

Order Code: ZT1037346XCopy

£13.99 Inc VAT (20%)


Description

3M VHB Surface Cleaner is a very pure solution of Isopropyl alcohol in water. It is colourless, has very little odour and evaporates very quickly leaving no residue.

Specifications for VHB Surface Cleaner, 1 L
  • Removes
    Greases
  • MFR Part No.
    7000071716
  • Container Type
    Bottle
  • Suitable For Use On
    Metals
    Plastics
  • Features
    Augment the Strength of Press Fit Assemblies
    Easy to Use Disposable Wipes.
    Leaves No Residue
    Our Cleaner is Colourless, Odourless and Evaporates Quickly
  • Series
    VHB™
  • Base Type
    Solvent Based
  • Product Type
    Isopropyl Alcohol Cleaner
  • Applications
    Specialised Cleaning
  • Concentration
    Ready to Use
  • For Use On
    Electronic Components
  • Product Format
    Liquid
  • Size
    1L