White Spirit 4L - EVB7218640M

Order Code: ZT1717641S

£20.99 Inc VAT (20%)


Description

Designed for cleaning, degreasing and thinning paints, white spirit is a generally used solvent that is ideal for painting and decorating purposes as well as general domestic and household cleaning. Available in three sizes to suit your needs and the quantity of the spirit required for your applications.

Features and Benefits
• Thins paints to reach your desired texture and thickness
• Cleans brushes to help achieve optimum results when painting
• Perfectly suited to household degreasing and general cleaning for versatility and scope of use
• Available in a 750ml, 2L or a 4L size to suit your requuirements

Typical Applications
• Carpentry
• Painting and Decorating
• Cleaning

Warnings
• H226 Flammable liquid and vapour
• H304 May be fatal if swallowed and enters airways
• H336 May cause drowsiness or dizziness
• H372 Causes damage to organs (Central nervous system) through prolonged or repeated exposure if inhaled
• H411 Toxic to aquatic life with long lasting effects

See full description
Specifications for White Spirit 4L - EVB7218640M
  • MFR Part No.
    WS4
  • Size
    4ltr
  • Removes
    Grease
    Paint
    Debris
  • Container Type
    Bottle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome