0
1

App Descaler 450ML - CTL7229917W

Order Code: ZT3482369S

£8.49 Inc VAT (20%)
£8.995.5% off


Description

This Descaler is designed to prevent limescale buildup in various appliances, helping to maintain optimal performance and extend their lifespan. Suitable for use in kettles, irons, coffee machines, and even shower heads, this versatile product ensures appliances remain efficient and free of blockages. The fast-acting formula effectively dissolves limescale, while the convenient 450ml screw-top bottle allows for easy application. Ideal for both home and professional environments, this Descaler is a practical solution for keeping your appliances in top condition.

Features and Benefits
• Protects appliances by reducing limescale formation
• Keeps appliances functioning at their best
• Increases the durability of various household appliances
• Quickly breaks down limescale deposits
• Conveniently packaged in a 450ml screw-top bottle

Warnings
• Corrosive

See full description
Specifications for App Descaler 450ML - CTL7229917W
  • Applications
    Aplliance Descaler
  • Size
    450ml
  • Series
    ScaleAway
  • MFR Part No.
    47131800
  • Product Type
    Descaler
  • Container Type
    Screw Top Bottle
  • Suitable For Use On
    Hospitality Environments
    Domestic Environments
  • Concentration
    Ready To Use
  • Hazard Warning
    Corrosive
  • Product Format
    Liquid

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome