Case of Jangro Oven Cleaner 750ml

Order Code: ZT4809236S

Qty of 6 for
£23.94 Inc VAT (20%)
£3.99 each
QuantityPriceDiscount
1 - 59£3.990%
60 - 119£3.834%
120 - 299£3.678%
300 - 599£3.5112%
600 +£3.3516%

This product must be ordered in multiples of 6

Description

Jangro oven cleaner is a powerful effective and penetrating formulation, which has been thickened to cling to vertical surfaces and remove baked and burnt-on grease from commercial ovens. Jangro\'s effective, tough oven cleaner will ensure your oven is left gleaming after use and carbon free. This professional Jangro cleaner can also be used on all stainless steel, cast iron and enamel surfaces for a great finish and clean. Sold in cases of 6, the 750ml Jangro oven cleaner comes in a handy spray dispensing bottle, making this Jangro cleaning product simple to use. Here at Pattersons Cleaning Supplies we also recommend this Jangro cleaning product for the deep cleaning of ovens.

See full description
Specifications for Case of Jangro Oven Cleaner 750ml
  • Volume
    750ml
  • Product Type
    Oven Cleaner

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome