Clover Phos Food Plant Descaler 2 x 5 Litre

Order Code: ZT2426604S

£41.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£41.990%
5 - 9£40.314%
10 +£38.638%


Description

Phos Food Plant Descaler is a concentrated descaler for food plant and equipment, which is low foaming and non-tainting. Made from a blend of food safe acids produced to a high level of purity to descale and remove traces of alkali cleaners. Ideal for descaling bain-marie, stainless steel water boilers, steamers, dishwashing and glass washing machines and stainless steel pipework. For use in the food and catering industry. Removes traces of alkali cleaners and is ideal for descaling steamers, stainless steel water boilers, dishwashing and glasswashing machines, bain-marie and stainless steel pipework.

See full description
Specifications for Clover Phos Food Plant Descaler 2 x 5 Litre
  • Colour
    Warewash
  • Material
    Equipment
  • Product Type
    Catering Descaler
  • Size
    5L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome