K025 Scale-away Aluminium Cleaner & Descaler 2 x 5 Litre

Order Code: ZT2427196S

£33.99 Inc VAT (20%)


Description

Enov Scale-Away K025 Aluminium Cleaner & Descaler is a strong acidic cleaning agent which removes the limescale which builds up in dishwashers, kettles, coffee machines, urns, utensils and similar metallic catering equipment which tend to use hard water. The formula also strips away deposits of oxide film and brightens up dull, metallic surfaces.
Why choose Enov Scale-Away K025 Aluminium Cleaner & Descaler?

Limescale can be a pain to remove and if left, can greatly reduce the performance of your appliances.
Safe for use on stainless steel and chrome
The solution is food-safe, ideal for commercial kitchens
The acidic solution quickly removes limescale and oxide film

Where can you use Enov Scale-Away K025 Aluminium Cleaner & Descaler? For the cleaning and brightening of aluminium and its alloys. Also suitable for the descaling of industrial, kitchen equipment and kettles and boilers. A concentrated cleaner and descaler which quickly and safely removes limescale from glass and dish washing machines. This product can preserve the life of your coffee machines and keep hot drinks urns free of unwanted limescale deposits and keeping your business running smooth. How do you use Enov Scale-Away K025 Aluminium Cleaner & Descaler? Dilute 1 part to 5 parts water. Brush the solution onto the surface to be cleaned starting at the bottom. Then thoroughly agitate the surface with a brush to remove loose dirt. Rinse off with water. For stubborn tarnishing the contact time may be increased or the product may be used more concentrated. Extra care should be taken when using neat material.
N.B . Do not allow detergent to dry out onto aluminium. Do not use on magnesium alloy or anodised surfaces. If in doubt seek manufacturer's advice.
Biodegradability All surfactants contained in Enov Products meet the requirements of the EU Detergent Directive 2005 – 2004/648/EC. This requires all surfactants to break down both quickly and completely into harmless material such as CO2 and water.

See full description
Specifications for K025 Scale-away Aluminium Cleaner & Descaler 2 x 5 Litre
  • Colour
    Cleaner
  • Product Type
    Catering Descaler
  • Size
    5L
  • Application
    Equipment
  • Material
    Equipment

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome