Limescale Remover for Coloured Sanitary Ware 500ml

Order Code: ZT3961712S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

HG Limescale Remover for Coloured Sanitary Ware 500ml: Fight Limescale Without Harming Color
Restore the sparkle to your colored bathroom fixtures with HG Limescale Remover for Coloured Sanitary Ware 500ml! This powerful formula tackles even the toughest limescale deposits without damaging delicate surfaces or fading colors.

Key benefits:

Safe for colored sanitary ware: Specially formulated to gently remove limescale from acrylic, enamel, ceramic, and colored surfaces.
Fast and effective: Dissolves limescale quickly and easily, saving you time and effort.
Non-abrasive: Protects surfaces from scratches and dullness.
Long-lasting results: Leaves your bathroom fixtures sparkling clean and prevents limescale buildup for longer.
Convenient: Easy-to-use 500ml bottle with a handy trigger.
Tired of unsightly limescale ruining the beauty of your colored bathroom? HG Limescale Remover is your solution!

Here's why you'll love it:

Maintains vibrant colors: Unlike harsh cleaners, this formula won't strip away color or leave unsightly marks.
Gentle on surfaces: Safe for everyday use on acrylic bathtubs, showers, sinks, toilets, and more.
Pleasant fragrance: Leaves a fresh, clean scent after use.
Biodegradable and phosphate-free: Eco-friendly formula for a guilt-free clean.
Don't let limescale dull your bathroom's shine! Get HG Limescale Remover for Coloured Sanitary Ware 500ml today and experience the difference.

See full description
Specifications for Limescale Remover for Coloured Sanitary Ware 500ml
  • Type
    Limescale Remover
  • Size
    500ml
  • Cleaner Type
    Descaler

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome