Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Products
Descalers
Limescale Remover Spray 500ml
By Kilrock
Order Code:
ZT3520793S
£4.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.49
0%
10 - 19
£4.27
5%
20 - 49
£4.04
10%
50 +
£3.82
15%
1
Add to basket
Get it by
Wed, 29th Jan
In Stock
GBP
4.49
https://www.zoro.co.uk/shop/cleaning-and-hygiene/descalers/limescale-remover-spray-500ml/p/ZT3520793S
Add to quotation
View all Descalers
Description
Destroys hard water stains. Shifts dirt, scum and grime. Leaves a long lasting shine.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Limescale Remover Spray 500ml
Product Type
Limescale Remover Spray
Size
500ml
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome