Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Products
Descalers
Mocca Master Durgol Descaler 750 ml
By Moccamaster
Order Code:
ZT3524796S
£13.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
13.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/descalers/mocca-master-durgol-descaler-750-ml/p/ZT3524796S
Add to quotation
View all Descalers
Description
Moccamaster Durgol Universal Descaler 750ml
Specifications
Specifications for Mocca Master Durgol Descaler 750 ml
Pack Quantity
750ml
Product Type
Washing Up Products
Applications
Coffee Machines
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome