Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Products
Descalers
Multi-Use Descaler - 1L
By Kilrock
Order Code:
ZT4184181S
£10.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.99
0%
5 +
£10.55
4%
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
10.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/descalers/multi-use-descaler-1l/p/ZT4184181S
Add to quotation
View all Descalers
Description
Removes 100% Of Limescale.Helps Improve Performance.Phosphate Free & Biodegradable.
Tags:
#BulkDiscount
Specifications
Specifications for Multi-Use Descaler - 1L
Product Type
Multi-Use Descaler
Volume
1L
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome