Oxo Good Grips Hot Clean Grill Brush

Order Code: ZT4868562S

£50.99 Inc VAT (20%)


Description

Cleaning up after grilling doesn't have to be a chore with the OXO Good Grips bristle-free coiled grill brush with replaceable head. There's no need to wait for the grill to completely cool before scrubbing and scraping - the durable, stainless steel coils combine with the flexible silicone to thoroughly clean grill grates, and the bristle-free design leaves nothing behind. The built-in metal scraper features cut-outs to get around grill grates to scrape off any stuck-on food. The stainless steel body and head are high-heat resistant for cleaning hot grills, while the angled head and long, soft-grip handle allow for leverage without having to get your hands too close. Plus, the handle features a hanging loop for storage on or near the grill. The brush head easily unlatches for thorough cleaning or to replace with a new brush head (sold separately) to prolong the life of your grill brush. Handle and head are dishwasher safe. Brush is safe for use on all grills except ceramic-coated.

See full description
Specifications for Oxo Good Grips Hot Clean Grill Brush
  • Material
    Silicone
    Stainless Steel
  • Product Type
    Grill Brush

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome