Steamkleen Steam Generator Cleaner 1kg 1kg

Steamkleen Steam Generator Cleaner 1kg 1kg

Order Code: ZT2427101S

£22.99 Inc VAT (20%)


Description

Steamkleen Steam Generator Cleaner Citric Acid is ideal for the removal of scale inside steam generators whilst in use.
Steamkleen should be used to remove limescale / calcium deposits from steam generator tanks fitted with automatic flushing systems Recommended for use only with tank & element steam generators which have an auto flush systems.
Dilute: 250g mixed with 500ml of warm water.
Properties - Physical state - Solid powder - Colour - White - Odour - Odourless - Boiling point - Decomposes - Density - 1.54 - Solubility - Partially Soluble - pH - Acidic 1.8 (5% aq) - Flash point - Not available
Ecological Information The product is rated as practically non-toxic to aquatic species.
Features - Removes limescale and calcium deposits. - For use with Steam generators. - Quick and simple to use.

See full description
Specifications for Steamkleen Steam Generator Cleaner 1kg 1kg
  • Product Type
    Sauna & Steam Rooms
  • Size
    1kg
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome