Washroom Cleaner and Descaler 5L - 2W06294

Order Code: ZT1541752S

£11.29 Inc VAT (20%)


Description

Use 2Work Sanitary Cleaner and Descaler as an effective 2-in-1 cleaner for washrooms. Supplied in a 5 litre bottle, the concentrated formula can be used neat to destroy limescale deposits on toilets, or diluted for general cleaning of floors, sinks, showers and more. The acidic formula is safe for porcelain, ceramics, stainless steel, chrome and tiles, but should not be used on acid-sensitive surfaces such as vitreous enamel.
2-in-1 cleaner and descaler for washrooms
Use on sinks, toilets, urinals, tiles and walls
Safe for porcelain, stainless steel and chrome, ceramics and tiles
Not suitable for vitreous enamel or acid-sensitive materials
Use neat to remove limescale from toilets effectively
Use dilute with a cloth, spray or mop for cleaning washrooms
Dilution: 600ml trigger spray = 30ml, 5L bucket = 120ml
5 litres
For Professional Use Only

See full description
Specifications for Washroom Cleaner and Descaler 5L - 2W06294
  • MFR Part No.
    2W06294
  • Weight
    5.6kg
  • Applications
    Toilets
    Urinals
    Tiles
    Walls
    Sinks
  • Volume
    5L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome