0
1
2

5 in 1 Dishwasher Tablets, Pack of 120

Order Code: ZT1029644X

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 +£37.995%


Description

Triple layer dishwasher tablets with built in rinse aid and salt action. Suitable for all water areas.
Pack quantity: 120 x 18g tablets.

Specifications for 5 in 1 Dishwasher Tablets, Pack of 120
  • Type
    Dishwashing Tablets
  • Pack Quantity
    120
  • Additional Features
    Triple Layer Dishwasher Tablets with Built in Rinse Aid and Salt Action
    Suitable for All Water Areas
  • MFR Part No.
    HK:DWT120
  • Size
    2.16kg
  • Series
    Professional
  • Fragrance
    Fragrance Free
  • Product Type
    Dishwasher Tablets
  • Applications
    Degreasing
    Cleaning
  • Container Type
    Box
  • Product Format
    Tablet
  • Concentration
    Ready To Use
  • For Use On
    Glass
    Ceramic
    Food Handling Environments
    Domestic Environments
    Hospitality Environments

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome