Citrus Green Hand Dishwashing Detergent D3 (5 L)
0
1

Citrus Green Hand Dishwashing Detergent D3 (5 L)

Order Code: ZT1094902S

£4.29 Inc VAT (20%)


Description

The Green Washing-up Liquid is an ideal solution for general-purpose cleaning tasks, effectively cutting through grease and grime while leaving behind a refreshing citrus scent. This versatile detergent is suitable for various environments, making it perfect for washing dishes and for use in kitchens and on surfaces. Its powerful formula ensures a thorough clean, while the eco-friendly composition provides peace of mind for environmentally conscious consumers. Additionally, this product comes in a generous 5ltr bottle, making it an economical choice, allowing you to keep your cleaning routine both effective and sustainable.

Features and Benefits
• Effectively eliminates grease and dirt for a thorough clean
• Provides a pleasant citrus aroma post-cleaning
• Large 5ltr size offers great value for bulk purchasing
• Environmentally friendly ingredients ensure safe cleaning practices

Standards
• ISO 9001 Quality Management System
• ISO 14001 Environmental Management System

Warnings
• Health Hazard / Hazardous to the Ozone Layer

Notes
• This product has not been tested on animals
• Complies with European regulations concerning biodegradability and protection of the environment

See full description
Specifications for Citrus Green Hand Dishwashing Detergent D3 (5 L)
  • Fragrance
    Citrus
  • MFR Part No.
    800-152-1105
  • Additional Features
    Biodegradable
  • Type
    Dishwashing Liquid
  • Size
    5L
  • Pack Quantity
    1
  • Series
    D3™
  • Container Type
    Screw Top Bottle
  • Applications
    Dishwashing
  • Product Type
    Washing Up Liquid
  • For Use On
    Ceramic
    Food Handling Environments
  • Concentration
    Concentrated
  • Product Format
    Liquid

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome