Citrus Washing Up Liquid Ready to Use 1L

Order Code: ZT4866796S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

Washing dishes by hand doesn't have to be a chore if you use this dishwashing liquid from Jantex. Not only easy to use, it's a time-saver too - there's no need to mix or dilute it first, you simply need to add it to your hot water to create a mild, long-lasting foam that gets straight to work on dirt and grime. With a general manual dishwashing ratio of 1:600, your 1Ltr bottle will go a long way. With fewer refills or replacements needed, you'll save money in the long run and cut down on your plastic usage. The advanced formula leaves all crockery and glassware sparkling clean and streak-free. It contains additives that assist with the spot-free drying of your glasses too. You're not just limited to the kitchen sink either - this solution can be used for all-round cleaning tasks anywhere, from walls and paintwork to vinyl and upholstery.

See full description
Specifications for Citrus Washing Up Liquid Ready to Use 1L
  • Form
    Liquid
  • Container Type
    Bottle
  • Product Type
    Washing Up Liquid
  • Volume
    1L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome