Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Products
Dishwashing Detergents
Cleenol Washing Up Liquid 5L
By Autosol
Order Code:
ZT1720053S
£8.29
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
8.29
https://www.zoro.co.uk/shop/cleaning-and-hygiene/dishwashing-detergents/cleenol-washing-up-liquid-5l/p/ZT1720053S
Add to quotation
Schedule an order and save 5%
View all Dishwashing Detergents
Description
Not available.
Specifications
Specifications for Cleenol Washing Up Liquid 5L
Product Type
Washing Up Liquid
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome