Clover Citrol Lemon Washing Up Liquid 2 x 5 Litre

Order Code: ZT2426536S

£41.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£41.990%
5 - 9£40.314%
10 +£38.638%


Description

Clover Citrol Lemon Washing Up Liquid is a detergent concentrate with extra cleaning power that produces a long-lasting foam to combat greasy dishwashing problems. The advanced blend of cleaning agents and lemon oils ensures mildness and freshness in use, leaving glassware and crockery sparkling and grease free. Designed for cleaning glassware, cutlery, crockery, utensils and worktops, Citrol is ideal for use on aluminium, glass, stainless steel, vinyl, plastic, ceramic, wood and enamel. Use in kitchens for handwashing applications.

See full description
Specifications for Clover Citrol Lemon Washing Up Liquid 2 x 5 Litre
  • Material
    Multi Surface
  • Size
    5L
  • Colour
    Warewash
  • Product Type
    Washing Up Liquid

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome