D1 Premium Green Citrus Washing Up Liquid 500ml Pack of 12

Order Code: ZT4906035S

£19.99 Inc VAT (20%)


Description

uper Professional Concentrated Citrus Detergent can be used for manual washing up of crockery, kitchen utensils and general cleaning. To safeguard the environment only biodegradable surface active agents are used in this product. These are broken down into harmless materials by sewage treatment and natural process.

Formulation:

Appearance: Green

Odour: Citrus

Solubility: Soluble

PH Value Cons: 7.5

PH Value Diluted: N/A

Storage:

Store in cool, well ventilated area. Keep container tightly closed

Health & Safety Information:

Ingestion: Do not induce vomiting. Immediately rinse mouth and drink plenty of water (200-300ml) Do not give victim anything to drink if they are unconscious. Get medical attention immediately.

Skin contact: Wash skin thoroughly with soap and water. Get medical attention if irritation persists after washing.

Eye contact: Immediately flush with plenty of water for up to 15 minutes. Remove any contact lenses and open eyes wide apart. Get medical attention if any discomfort continues.

See full description
Specifications for D1 Premium Green Citrus Washing Up Liquid 500ml Pack of 12
  • Form
    Liquid
  • Pack Quantity
    12
  • Volume
    500ml
  • Product Type
    Washing Up Liquid
  • Applications
    General Cleaning