Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Products
Dishwashing Detergents
Dishwasher Salt 1kg - 17676CP
By Finish
Order Code:
ZT3523237S
£3.09
Inc VAT (20%)
£3.69
16% off
Quantity
Price
Discount
1 - 9
£3.09
0%
10 - 19
£2.97
4%
20 - 49
£2.84
8%
50 - 99
£2.72
12%
100 +
£2.60
16%
1
Add to basket
Get it by
Thu, 6th Mar
In Stock
GBP
3.09
https://www.zoro.co.uk/shop/cleaning-and-hygiene/dishwashing-detergents/dishwasher-salt-1kg-17676cp/p/ZT3523237S
Add to quotation
View all Dishwashing Detergents
Description
Finish Dishwasher Salt 1kg 1002132
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Dishwasher Salt 1kg - 17676CP
Suitable for
Dishwasher
Pack Quantity
1kg
Type
Washing Up Products