0
1

Dishwasher Salt 2KG Box

Order Code: ZT3482407S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.695%
10 +£5.3910%

Order by 12pm, get it Tomorrow

Description

Finish Salt is a specialised dishwasher salt designed to enhance dishwasher performance by softening hard water, which is crucial for achieving sparkling clean dishes. It is primarily used in dishwashers with built-in water softeners, making it ideal for both home and commercial kitchen environments. The product effectively prevents limescale build-up, ensuring the longevity of the appliance and improving overall cleaning efficiency by allowing detergents to work more effectively.

Features and Benefits
• Works to reduce water hardness, optimising the function of dishwashers
• Helps avoid limescale accumulation, which extends the life of the machine
• Boosts the cleaning power of detergents, ensuring sparkling results for your dishes

See full description
Specifications for Dishwasher Salt 2KG Box
  • Product Type
    Dishwasher Salt
  • Applications
    Water Softening
    Descaling
  • Size
    2kg
  • MFR Part No.
    RK01139
  • Container Type
    Bag
  • Concentration
    Ready To Use
  • For Use On
    Glass
    Hospitality Environments
    Domestic Environments
    Ceramic
    Food Handling Environments
  • Product Format
    Salt
  • Fragrance
    Fragrance Free

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome