EcoNatural 210 I Bulk Pack InterFold Toilet Tissue 2 Ply Natural 40xSleeves

Order Code: ZT2633209S

£36.99 Inc VAT (20%)


Description

EcoNatural 210 I Bulk Pack Interfold Toilet Tissue 2 Ply Natural

Econatural: from beverage cartons, to the sustainability you can actually see.

EcoNatural is the innovative PAPER+DISPENSER system that gives new life to beverage cartons. Thanks to an innovative technology, Lucart separates the components of beverage cartons: from cellulose fibres it creates Fiberpack®, with which it produces paper, and from aluminium and polyethylene it produces Al.Pe.®, the new raw material used for making dispensers.

Havana coloured embossed tissue
Save the planet and save money!
This soft quality 2 ply tissue is made from 100% recycled tetra pack drink cartons.
Eco Label certified.

Product Specifications
- 100% Recycled Fiberpack (recycled tetra pack drink cartons)
- Ply: 2 Ply
- 21cm x 10cm sheet size
- 210 Tissues per Pack
- 40 Packs per Case
- Case 8400 Sheets

See full description
Specifications for EcoNatural 210 I Bulk Pack InterFold Toilet Tissue 2 Ply Natural 40xSleeves
  • Colour
    Natural
  • Size
    40 Sleeves
  • Material
    Fiberpack (100% Recycled)
  • Product Type
    Eco-Friendly Tissue Paper

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome