Efresh K035 Lemon Concentrated Washing Up Liquid 500ml 6 x 500ml

Order Code: ZT2426274S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.545%
10 - 19£8.0910%
20 +£7.6415%


Description

Enov eFresh K035 Lemon Concentrated Washing Up Liquid for washing up, hard surface cleaning and many other general cleaning tasks. Cuts through grease and grime. With double bubble technology, this eFresh Lemon Washing Up Liquid 500ml has twice the strength of normal liquid. Excellent for keeping your dishes sparkling clean, the eFresh washing up liquid has a gorgeous lemon scent that will leave your kitchen smelling fresh and clean.
Why choose Enov eFresh K035 Lemon Concentrated Washing Up Liquid? - Enov eFresh Lemon is mild with long lasting foam, perfect for dishwashing by hand. - It leaves all crockery and glassware sparkling clean and streak free. - Enov eFresh Lemon contains additives for spot free drying of glassware. - For all-round cleaning of walls, paintwork, upholstery, vehicles etc. - Enov eFresh Lemon has a fresh Lemon fragrance - adds freshness to cleanliness. Biodegradable, phosphate free.
How do you use Enov eFresh K035 Lemon Concentrated Washing Up Liquid? - For dishwashing use 1 part to 200 parts hand hot water. - For general cleaning use 1 part to 100 parts hand hot water. - For upholstery cleaning use 1 part to 20 parts hot water.
Biodegradability All surfactants contained in Enov Products meet the requirements of the EU Detergent Directive 2005 – 2004/648/EC. This requires all surfactants to break down both quickly and completely into harmless material such as CO2 and water.

See full description
Specifications for Efresh K035 Lemon Concentrated Washing Up Liquid 500ml 6 x 500ml
  • Size
    500 mL
  • Colour
    Yellow
  • Material
    Multi Surface
  • Product Type
    Washing Up Liquid

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome