Efresh K045 Original Concentrated Washing Up Liquid 500ml 6 x 500ml

Order Code: ZT2426272S

£10.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.190%
5 - 9£9.685%
10 - 19£9.1710%
20 +£8.6615%


Description

Enov eFresh K045 Original Concentrated Washing Up Liquid for washing up, hard surface cleaning and many other general cleaning tasks. Cuts through grease and grime. With double bubble technology, this eFresh Original Washing Up Liquid 500ml has twice the strength of normal liquid. Excellent for keeping your dishes sparkling clean, the eFresh washing up liquid has a gorgeous Original scent that will leave your kitchen smelling fresh and clean.
Why choose Enov eFresh K035 Original Concentrated Washing Up Liquid? - Enov eFresh Original is mild with long lasting foam, perfect for dishwashing by hand. - It leaves all crockery and glassware sparkling clean and streak free. - Enov eFresh Original contains additives for spot free drying of glassware. - For all-round cleaning of walls, paintwork, upholstery, vehicles etc. - Enov eFresh Original has a fresh Original fragrance - adds freshness to cleanliness. Biodegradable, phosphate free.
How do you use Enov eFresh K045 Original Concentrated Washing Up Liquid? - For dishwashing use 1 part to 200 parts hand hot water. - For general cleaning use 1 part to 100 parts hand hot water. - For upholstery cleaning use 1 part to 20 parts hot water.
Biodegradability All surfactants contained in Enov Products meet the requirements of the EU Detergent Directive 2005 – 2004/648/EC. This requires all surfactants to break down both quickly and completely into harmless material such as CO2 and water.

See full description
Specifications for Efresh K045 Original Concentrated Washing Up Liquid 500ml 6 x 500ml
  • Size
    500 mL
  • Colour
    Green
  • Material
    Multi Surface
  • Product Type
    Washing Up Liquid

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome