Fairy Original Washing Up Liquid 900ml 6 x 900ml

Fairy Original Washing Up Liquid 900ml 6 x 900ml

Order Code: ZT2426130SCopy

£39.99 Inc VAT (20%)


Description

Fairy Original washing up liquid lasts 50% longer than the next best-selling brand, making it a step above the rest and the most efficient and sustainable choice for your kitchen. Fairy washing up liquid, suitable for all general purpose cleaning and washing up duties, great for cutting through grease and dirt and ideal for cleaning and washing up of pots, pans, crockery, glass, tables and furniture! For a sparkling finish to your plates, cutlery and glasses, rely on the Fairy Original washing up liquid. A long-time favorite in households across the country, the concentrated formula of this washing up liquid will cut through grease instantly, removing even the toughest of food stains and leaving your dishes as good as new. Product features: - Fairy Original Washing Up Liquid gives you cleaning power you can always count on. - Its concentrated formula cuts through tough grease instantly to give you a brilliant clean. - Just one liquid drop goes a long way and gives you enough suds and bubbles to clean a whole meal's worth of dishes. - Its no wonder its been proven to last 50% longer than the next best-selling brand. - This bottle comes in a handy 900 ml bottle so this washing up liquid will last you a long time.

See full description
Specifications for Fairy Original Washing Up Liquid 900ml 6 x 900ml
  • Colour
    Warewash
  • Size
    750ml
  • Material
    Crockery
  • Product Type
    Washing Up Liquid