Finish Dishwasher Rinse Aid 800ml 12 x 800 ml

Finish Dishwasher Rinse Aid 800ml 12 x 800 ml

Order Code: ZT2620298SCopy

£99.99 Inc VAT (20%)


Description

Finish Dishwasher Rinse Aid for a truly dazzling impression from your glasses, crockery and cutlery, add some of the Finish Shine and Protect rinse aid to your dishwasher cycles. Its formula has 5x stronger power action than a generic dishwasher by itself, and a glass protection ingredient for shinier and drier dishes at the end of the wash cycle.Finish Dishwasher Rinse Aid features:- For shine you can really see and dry dishes ready to use, add Finish Shine & Dry Rinse Aid even on top of your multi-benefit tabs. - Finish Shine & Dry, with its Quick-Dry formula, actively dries your dishes for a brilliant shine.- Ensure that the detergent used in your dishwasher and even the toughest food residue is washed away, with this Shine and Protect rinse aid. - Each bottle contains 800ml of product.Ingredients- Contains 5-15% Non-Ionic Surfactants- Methylchloroisothiazolinone- Methylisothiazolinone- Potassium SorbateDirections- For shine you can really see and dry dishes ready to use, add Finish Shine & Dry Rinse Aid even on top of your multi-benefit tabs. Usage Instructions: Refill the rinse aid dispenser regularly.Safety Warning- Warning Causes serious eye irritation. Contains Methylchloroisothiazolinone, Methylisothiazolinone. May produce an allergic reaction. Keep out of reach of children. Wear eye protection/face protection. If in Eyes: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing. If eye irritation persists: Get medical advice. If medical advice is needed, have product container or label at hand.

See full description
Specifications for Finish Dishwasher Rinse Aid 800ml 12 x 800 ml
  • Size
    800ml
  • Material
    Hard Water
  • Product Type
    Dish and Glass Rinse Aid
  • Container Type
    Bottle