Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Products
Dishwashing Detergents
Finish Dishwasher Salt 2kg
By Brasso
View all 1 reviews
Order Code:
ZT1022192P
£5.39
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 27th Dec
In Stock
GBP
5.39
https://www.zoro.co.uk/shop/cleaning-and-hygiene/dishwashing-detergents/finish-dishwasher-salt-2kg/p/ZT1022192P
Add to quotation
Schedule an order and save 5%
View all Dishwashing Detergents
Description
Description unavailable
Specifications
Specifications for Finish Dishwasher Salt 2kg
MFR Part No.
RB2712
Pack Quantity
1
Size
2Kg
Type
Dishwasher Salt
Series
RB2712
Fragrance
Fragrance Free
Applications
Descaling
Water Softening
Product Type
Dishwasher Salt
Container Type
Bag
Concentration
Ready To Use
For Use On
Domestic Environments
Ceramic
Food Handling Environments
Hospitality Environments
Glass
Product Format
Salt
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome