K125 Dishmatic Crystal Glasswash Detergent 2 x 5 Litre

Order Code: ZT2427359S

£20.99 Inc VAT (20%)


Description

Enov DishMatic K125 Crystal Glasswash Detergent is a highly concentrated dishwashing detergent for high soil and low tannin levels. Crystal Glasswash Detergent has an advanced formulated machine dish wash detergent with a unique blend of detergents for accelerated soil removal. Active de-foamers work in the toughest of conditions, whilst progressive corrosion inhibitors protect dishwasher parts. This highly active and low-foaming formula is perfect for use on any kind of glassware, from sundae dishes to wine glasses, with an advanced formula that reduces etching and beer blooming.
Why choose Enov DishMatic K125 Crystal Glasswash Detergent?

Highly concentrated dishwashing detergent
Perfect for use on any kind of glassware
The high-performance solution leaves glasses sparklingly clean and taint free
Active de-foamers work in the toughest of conditions.

Where can you use Enov DishMatic K125 Crystal Glasswash Detergent? Specially formulated for use in enclosed glasswashers Suitable for use in both hard and soft water areas
How do you use Enov DishMatic K125 Crystal Glasswash Detergent? Remove food scraps from dishes before racking. Normally a concentration of 0.05% - 0.50% (500ppm ? 5000ppm) is used dependent on level of soiling and water hardness. The temperature of the wash cycle should be at least 60?C. Results are enhanced by use of Enov DishMatic rinse aid in the final rinse.
NB DO NOT USE on Aluminium, Lead crystal or hand painted china. PROTECT FROM FROST
Enov DishMatic K125 Crystal Glasswash Detergent is part of Enov's new and unique range of machine dishwashing detergents, offering performance and economy for all soil type and water conditions.
Biodegradability All surfactants contained in Enov Products meet the requirements of the EU Detergent Directive 2005 – 2004/648/EC. This requires all surfactants to break down both quickly and completely into harmless material such as CO2 and water.

See full description
Specifications for K125 Dishmatic Crystal Glasswash Detergent 2 x 5 Litre
  • Size
    5L
  • Product Type
    Glasswash Detergent
  • Colour
    Warewash
  • Material
    Hard Water

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome