Lemon & Aloe Washing Up Liquid 950ml 8 x 950ml

Order Code: ZT2633170S

£49.99 Inc VAT (20%)


Description

Ecover ECO490 is ecological, mild & fragrance free and designed to be used to hand wash glassware, dishes, crockery, cutlery, pots, pans, and kitchen utensils and so on in both commercial and domestic kitchens.
It carries a EU Ecolabel : UK/019/011 showing it is kinder to the environment. It is great for cleaning glass, porcelain, aluminium, stainless steel, plastic, chrome, enamel, copper, ceramics and crockery.

Cuts through grease and grime to leave your dishes sparkling
One squeeze is enough for a sink full of normally dirty dishes
Cleans effectively without producing excessive bubbles
Fresh lemon & aloe vera fragrance
Suitable for sensitive skin
Ecover Lemon & Aloe Washing Up Liquid 950ml

See full description
Specifications for Lemon & Aloe Washing Up Liquid 950ml 8 x 950ml
  • Material
    Multi Surface
  • Size
    950 mL
  • Product Type
    Eco-Friendly Cleaning Chemicals
  • Type
    Washing Up Liquid
  • Form
    Liquid

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome