Premium Rinse Aid 5L - 2W06302

Order Code: ZT1541740S

£15.99 Inc VAT (20%)


Description

2Work Premium Rinse Aid is a rinse aid additive to prevent spots and hazing for a sparkling finish. It is a thin, clear blue liquid, with a blend of specialist surfactants and mild acids in a taint-free aqueous base. Ideal for a sparkling finish on plates, crockery, cutlery, utensils, glassware, glasses and tumblers. Suitable for all automatic dish and glass washing machines in food and catering establishments, including restaurants, bars, hotels, pubs and nightclubs.
Prevents spots and hazing for a sparkling finish
A blend of specialist surfactants and mild acids
Suitable for plates, crockery, cutlery, utensils, glassware and more
Suitable for all automatic dish and glass washing machines
Ideal for use in pubs, nightclubs, restaurants and bars
Dilution: 1:900
5 litre bottle
For Professional Use Only

See full description
Specifications for Premium Rinse Aid 5L - 2W06302
  • MFR Part No.
    2W06302
  • Weight
    5.3kg
  • Volume
    5L
  • Form
    Liquid
  • Product Type
    Rinse Aid

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome