Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Products
Dishwashing Detergents
PS4525 Rinse Aid 400ml
By Purely Smile
Order Code:
ZT1326595S
£13.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£13.99
0%
5 - 9
£13.43
4%
10 - 19
£12.87
8%
20 +
£12.31
12%
1
Add to basket
Get it by
Fri, 17th Jan
In Stock
GBP
13.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/dishwashing-detergents/ps4525-rinse-aid-400ml/p/ZT1326595S
Add to quotation
View all Dishwashing Detergents
Description
Eliminated water-spots and other marks on your dishes. 400ml.
Tags:
#BulkDiscount
Specifications
Specifications for PS4525 Rinse Aid 400ml
Fragrance
Fragrance-free
Type
Cleaning Fluids
MFR Part No.
PS4525
Material
Plastic
Colour
Blue
Volume
400ml
Form
Dishwashing
Weight
456g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome