Rinse Aid Additive 5L Bulk Bottle 451

Order Code: ZT1541192S

£12.39 Inc VAT (20%)


Description

A rinse aid additive to preventing spots and hazing for a sparkling finish. The thin liquid is a blend of surfactants and mild acids in a taint-free aqueous base. Ideal to ensure a perfect finish on plates, crockery, cutlery, utensils, glassware, glasses and tumblers. Suitable for all automatic dish and glass washing machines in food and catering establishments, including restaurants, bars, hotels, pubs and nightclubs.
For a sparkling finish
Prevents spots and hazing
A blend of specialist surfactants and mild acids neutralise soap deposits
Suitable for plates, crockery, cutlery, utensils, glassware
Suitable for all types of glass and dish wash machines
Ideal for use in pubs, nightclubs, restaurants and bars
Dilution: 1:600
Capacity: 5 litres
For Professional Use Only

See full description
Specifications for Rinse Aid Additive 5L Bulk Bottle 451
  • MFR Part No.
    2W01458
  • Weight
    5.2kg
  • Form
    Liquid
  • Product Type
    Rinse Aid Additive
  • Volume
    5L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome